Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Drawer Attachment Kit for Concept Motor Table Frame

Catalog No. 85446349
Click to view available options
:
Treston drawer attachment kit; Bench: Concept Motor

Catalog No. 85-446-349

Supplier: Treston™ 85446349

Only null left
Add to Cart
Add to Cart

Drawer attachment kit for Concept motor table frame. Allows for attachment of Treston single or double drawer unit below the work surface.

  • Mounting bracket and hardware
  • For attaching single or double drawer units to Concept/Cornerstone tables
  • Attaches to table frame

Specifications

Quantity 1 Ea.
Width (Metric) 305 mm
Width (English) 12 in.
Length (Metric) 305 mm
Length (English) 12 in.
Includes Attachment hardware
Height (Metric) 25 mm
Depth (English) 1 in.
Depth (Metric) 25 mm
For Use With (Equipment) Treston Concept Tables
Height (English) 1 in.
Description Drawer attachment kit for Concept motor table frame
Material Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.